Beli rubber plug di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)
    Mulai

    Rp24.900

    Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)
    atribut:
    • Material: Silicon
    • Heat Resistance Temperature (°C): 150
  2. Panasonic Waterproof Power Plug Rubber Cap (Penutup Karet Steker Tahan Air)
    Mulai

    Rp589.900

    Panasonic Waterproof Power Plug Rubber Cap (Penutup Karet Steker Tahan Air)
    atribut:
    • Color: Black
    • Number of Poles: 3P
    • Rated Voltage (V): 250
    • Shape: Hook type
    • Type: Crimp terminal connection possibility: O
  3. Panasonic Plug Head Grounding Rubber (Steker Arde)
    40%
    Mulai

    Rp129.900

    Panasonic Plug Head Grounding Rubber (Steker Arde)
    atribut:
    • Number of Poles: Grounding 2P
    • Outlet Shape: Ground 2P 15A 125V
    • Compatible Cable (mm²): VCTF, CTF, VCT, 1CT, 2CT, 2PNCT 1.25/2
    • Waterproof: Yes
    • Shape: Flat blade type
    • Type: Plug
    • Rated Current (A): 15
    • Rated Voltage (V): 125
  4. KRISBOW Dispenser Sabun Cair
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp119.900

    KRISBOW Dispenser Sabun Cair
    Deskripsi:
    Krisbow dispenser dua tabung ini dapat digunakan untuk menyimpan sabun atau sampo cair. Dispenser ini terbuat dari plastik berkualitas, memiliki kapasitas masing-masing 400ml, dan penutup berkunci untuk mencegah isi di dalamnya tumpah sekaligus menjaga kualitas kebersihannya. Cara menggunakannya pun mudah, cukup tekan tombol dispenser maka isi di dalamnya akan keluar sebanyak 0.6-1.1 ml per tetes. Dispenser berdesain modern ini cocok dipasang di dinding kamar mandi, wastafel atau tempat lainnya.
  5. AS ONE Stopper Rubber Red (Penutup Karet)
    Mulai

    Rp6.900

    AS ONE Stopper Rubber Red (Penutup Karet)
    atribut:
    • Material: natural rubber
  6. Ika Laboratories Stirring Elements
    Mulai

    Rp9.199.900

    Ika Laboratories Stirring Elements
    atribut:
    • Material: stainless steel
  7. Sanyo-Gom Factory Stopper Rubber (Penutup Karet)
    Mulai

    Rp92.900

    Sanyo-Gom Factory Stopper Rubber (Penutup Karet)
    atribut:
    • Material: Natural rubber
  8. AS ONE Stopper Silicone (Penyumbat Silikon)
    Mulai

    Rp8.900

    AS ONE Stopper Silicone (Penyumbat Silikon)
    atribut:
    • Heat Resistance Temperature (°C): 200
    • Material: Silicon rubber
  9. AS ONE Stopper Rubber With Hole (Penutup Karet)
    Mulai

    Rp28.900

    AS ONE Stopper Rubber With Hole (Penutup Karet)
    Deskripsi:
    A hole can be made simply by making a cut in the convex part on the bottom of the rubber plug, making the troublesome work of making a hole easier. The hole diameter is 5 mm, which is convenient for use with glass tubes, etc. It can be used as a normal rubber stopper if used without a notch.
    atribut:
    • Specification: red rubber stopper
    • Material: natural rubber
  10. Fort Stop Kontak DIN-Rail (Colokan)
    Mulai

    Rp46.900

    Fort Stop Kontak DIN-Rail (Colokan)
    atribut:
    • Socket: 2P+N & 2P
    • Voltage (V): 250
  11. ARAM Plug Neoprene Long (Penutup Panjang)
    Mulai

    Rp459.900

    ARAM Plug Neoprene Long (Penutup Panjang)
    atribut:
    • Material: Chloroprene rubber
  12. Ika Laboratories Carousel
    Mulai

    Rp169.999.900

    Ika Laboratories Carousel
    Deskripsi:
    IKA CarouselGOING AROUND Introducing the IKA ElectraSyn 2.0 Carousel Relive the youthful excitement of the carousel in the lab and transform your ElectraSyn 2.0 from a single reactor to a six-reactor filtration system with the Carousel attachment. Announced at the 2017 ACS Meeting, the beautifully engineered and patented Carousel.Note: The Carousel is not compatible with assist mode, reference electrodes, or cyclic voltammetry.
    atribut:
    • Height (mm): 135
    • Permissible Ambient Temperature (°C): 5 to 40
    • wide (mm): 135
  13. AS ONE Plug Rubber Viton Perforated (Penutup Karet)
    Mulai

    Rp369.900

    AS ONE Plug Rubber Viton Perforated (Penutup Karet)
    atribut:
    • Hole Diameter (mm): 5
    • Number of Holes: 1
  14. DYNALON Bottle Plastic Dispenser & Dropper (Botol Tetes)
    Mulai

    Rp339.900

    DYNALON Bottle Plastic Dispenser & Dropper (Botol Tetes)
    Deskripsi:
    Low-density polyethylene (LDPE) dropper bottles have high impact strength, are nonwetting, and are more flexible than HDPE. LDPE (low-density polyethylene) has good chemical resistance, and high resistance to acids, alkalis, alcohols, and esters. Dropper bottles portion controlled amounts of liquid through a narrow opening.
    atribut:
    • UNSPSC: 24122002
    • Autoclavable: No
    • Basic Material: Plastic
    • Body Color: Clear
    • Body Material: LDPE
    • Bottle Type: Dropper
    • Clarity: Translucent
    • Closure Included: Yes
    • Graduated: No
    • Mouth Size: Narrow
    • Pre-Cleaned: None
    • Shape: Round
    • Standards: FDA; RoHS
    • Sterile/Non-Sterile: Non-Sterile
  15. DYNALON Wash Bottle (Botol Cuci Lab)
    Mulai

    Rp1.199.900

    DYNALON Wash Bottle (Botol Cuci Lab)
    Deskripsi:
    Wide-mouth wash bottles that have a standard spout integrated into the cap allow the spout to be removed and cleaned separately from the bottle. Wide-mouth bottles are easier to fill than narrow mouth bottles and fit larger cleaning brushes for more complete cleaning.
    atribut:
    • UNSPSC: 41103209
    • Autoclavable: No
    • Basic Material: Plastic
    • Body Material: LDPE
    • Closure Included: Yes
    • Closure Material: Polypropylene
    • Imprinting Group: Specific Chemicals
    • Mouth Size: Wide
    • Product Type: Wash Bottle
    • Spout Style: Standard Spout
    • Standards: NFPA
    • Vented/Nonvented: Vented
  16. DURAN Micro Burette With Schellbach Stripe And PTFE Key
    Mulai

    Rp8.899.900

    DURAN Micro Burette With Schellbach Stripe And PTFE Key
    Deskripsi:
    With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume („Ex“) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
  17. Non Brand Karet Tutup Kaki Paddock Sepeda
    Mulai

    Rp3.900

    Non Brand Karet Tutup Kaki Paddock Sepeda
    Deskripsi:
    Karet tutup/cover bikestand/paddock sepeda
    atribut:
    • Diameter (mm): 25
    • Length (mm): 39
    • Color: Black
Daftar Harga rubber plug Terbaru November 2026
Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)Rp24.900
AS ONE Plug Rubber With Hole (Penutup Karet)Rp439.900
Panasonic Waterproof Power Plug Rubber Cap (Penutup Karet Steker Tahan Air)Rp589.900
Sanyo-Gom Factory Plug Rubber (Penutup Karet)Rp33.900
Panasonic Plug Head Grounding Rubber (Steker Arde)Rp129.900
KRISBOW Dispenser Sabun CairRp119.900
AS ONE Stopper Rubber Red (Penutup Karet)Rp6.900
Ika Laboratories Stirring ElementsRp9.199.900
Sanyo-Gom Factory Stopper Rubber (Penutup Karet)Rp92.900
AS ONE Stopper Silicone (Penyumbat Silikon)Rp8.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)